Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ E-Z Ex-Traction™ Vials
SDP

Catalog No. 02927131 Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
10 mL
20 mL
Closure Size:
13-425
15-425
22-400
24-400
Base Style:
Conical
Flat
Quantity:
100/Cs.
1000/Cs.
250/Cs.
500/Cs.

Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.

  • Large, smooth, flat bottom surface provides greater stability and optional 2D bar code placement
  • Conical well design ensures maximum recovery of high value samples
  • Manufactured for fail-safe operation in automated sample handling and storage systems
  • Type I Class A grade borosilicate glass prevents changes in pH and maintains purity of contents
  • For collection, automated handling, storage and maximum retrieval of samples
  • Closures available separately

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 26.5 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) For automated or manual sample storage
Height (English) 2.63 in.
Base Style Conical
Closure Type Screw Cap
Height (Metric) 67 mm
Quantity 100/Cs.
Certifications/Compliance ASTM Type I, Class A, USP Type I
Closure Size 22-400
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.