Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Extended Controlled 20mm LDPE Dropper Tips
Shop All DWK Life Sciences Products

Click to view available options
Color:
Blue
Green
Natural
Orange
Pink
Purple
Red
White
Yellow
Material:
LDPE
Polyethylene
No. per Case:
100 Cs.
1000 Cs.
Description
- Extended controlled dropper tip dispenses one drop at a time
- Average drop size is 44μL ±6μL
- Case of 100
Specifications
Specifications
| Color | Natural |
| Material | Polyethylene |
| No. per Case | 1000 Cs. |
| Certifications/Compliance | ISO 9001 |
| Drop Size | 41 μL |
| Product Type | Dropper Tip |
| For Use With (Equipment) | Plastic dropping bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction