Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Extractors For Soxhlet Extraction Apparatus
Shop All DWK Life Sciences Products

Click to view available options
Standard Taper Joint Top:
45/50
55/50
Diameter (English) Inside:
1.57 in.
1.96 in.
Length (English):
8.07 in.
9.84 in.
Description
- Wetted parts are manufactured from WHEATON 33 low extractable borosilicate glass that conforms to ASTM E 438 Type I, Class A requirements

Specifications
Specifications
Product Type | Soxhlet Extractor |
For Use With (Equipment) | Soxhlet Extraction Apparatus |
Material | Borosilicate Glass |
For Use With (Application) | Used for continuous extraction of analytes from a solid into an organic solvent |
Certifications/Compliance | ASTM E 438 |
Standard Taper Joint Bottom | 24/40 |
Standard Taper Joint Top | 45/50 |
Diameter (English) Inside | 1.57 in. |
Diameter (Metric) Inside | 4 cm |
Length (English) | 8.07 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction