Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Glass Culture Vials
SDP

Catalog No. p-205801 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
4 mL
8 mL
12 mL
Volume (English):
1.08 dr.
2.2 dr.
3.2 dr.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Volume (English)
06-412-25 12 mL 3.2 dr.
06-412-24 8 mL 2.2 dr.
06-451-190 4 mL 1.08 dr.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06-412-25 Supplier DWK Life Sciences Supplier No. 225145
Only null left
Add to Cart
Add to Cart

Culture vials feature deep-skirted screw caps to allow safer, more dependable handling when working with infectious materials

  • Wheaton 33 low extractable borosilicate glass
  • Deep-skirted black phenolic screw cap with 14B rubber liner
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) 14B Rubber
Color Clear
Diameter (Metric) Outer 19 mm
Material Borosilicate Glass
Volume (Metric) 12 mL
Thread Style Screw
Volume (English) 3.2 dr.
Closure Material Phenolic
Closure Type Screw Cap
Autoclavable Autoclavable
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 70 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.