Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File With Caps Attached
SDP

Catalog No. 0641220 Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
20 mL
40 mL
Height (Metric):
38 mm
48 mm
60 mm
63 mm
98 mm
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
28 mm
Material (Liner):
14B Rubber
PTFE/14B Rubber

Attached caps help maintain cleanliness

Lab File with partitioned trays provides an easy way to store empty vials or to inventory samples.

  • Offer a variety of uses ranging from sample storage to freeze-drying
  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Vials and caps are autoclavable
  • Amber vials made from borosilicate glass to protect light-sensitive products
Cap and Cap Liners
  • Solid top, black phenolic caps
  • 14B rubber-lined black phenolic screw cap for aqueous samples
  • PTFE/14B rubber-lined black phenolic screw cap for organic samples

Order Info

Replacements caps may be purchased separately.

Compliance

Amber vials conform to USP Type 1 requirements of light transmission.

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) 14B Rubber
Color Amber
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass
Volume (Metric) 4 mL
For Use With (Application) Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage
Thread Style Screw
Volume (English) 1.08 dr.
Closure Material Phenolic
Autoclavable Autoclavable
Closure Type Screw Cap
Height (Metric) 48 mm
Certifications/Compliance USP Type I
For Use With (Equipment) M-T File™ and Vial Rack
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.