Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials with Snap Caps
Shop All DWK Life Sciences Products

Click to view available options
Volume (Metric):
16.0 mL
30.0 mL
60.0 mL
120.0 mL
Height (Metric):
40 mm
50 mm
60 mm
95 mm
Diameter (Metric) Outer:
30 mm
37 mm
45 mm
50 mm
Description
Ideal for collecting, storing, and exhibiting sample in the lab or field, Wheaton™ Glass Sample Vials with Snap Caps contain caps which fit over a special sealing ring to provide effective barrier against moisture.
- Excellent storage of hygroscopic materials
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 45 mm |
| Material | Soda Lime Glass |
| Volume (Metric) | 60.0 mL |
| For Use With (Application) | For collecting, storing and exhibiting sample in the lab or field |
| Volume (English) | 15 dr. |
| Closure Material | LDPE |
| Closure Type | Snap Cap |
| Height (Metric) | 60 mm |
| Certifications/Compliance | USP Type III |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction