Learn More
Wheaton™ Glass Screw Top Vials, Graduated, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- Screw top vials are used on many autosamplers
- Made from clear glass, with graduations
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 29 mm |
| Material | Glass |
| Volume (Metric) | 40 mL |
| For Use With (Application) | Injecting Samples From an Autosampler |
| Graduated | Yes |
| No. per Pack | 100/Pk. |
| Height (Metric) | 82 mm |
| Product Type | Screw Thread Vial |
WHEATON is a registered trademark of Wheaton Industries, Inc.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.