Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Uni-Dose Vials
Shop All DWK Life Sciences Products

Click to view available options
Volume (English):
4 dr.
Description
- Mouth OD 28.5mm
- Use with WHEATON tamper evident safety cap
- Large labeling surface for easy product identification
- Manufactured from WHEATON 900 soda-lime amber glass that conforms to USP Type III requirements
Specifications
Specifications
| Color | Amber |
| Diameter (Metric) Outer | 32 mm |
| Material | Soda Lime Glass |
| Volume (Metric) | 15.0 mL |
| Volume (English) | 4 dr. |
| Closure Type | Tamper Evident Safety Cap |
| Height (Metric) | 42 mm |
| Certifications/Compliance | USP Type III |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction