Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With Polyvinyl Liner
SDP

Catalog No. p-4902645 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Quantity:
24
48
96
144
288
432

For storage and samples of solids, dry powdered materials and liquids

  • Ideal for use as sample bottles
  • Useful for dry powders, soil samples, and specimen storage
  • Made from Wheaton 800 glass, which meets USP Type III standards
  • Graduated in mL and oz.

Autoclavable black phenolic cap with rubber liner.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 1 oz., 30mL
Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (English) 1.3 in.
Material Glass
Quantity 48
Closure Color White
Height (Metric) 70 mm
Height (English) 2.7 in.
Closure Liner Poly/Vinyl
Closure Material Polypropylene
Closure Size 33-400 mm
Diameter (Metric) 34 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.