Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With Polyvinyl Liner
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
Quantity:
144/Pk.
24/Pk.
288/Pk.
432/pk.
48/Pk.
96/Pk.
Description
For storage and samples of solids, dry powdered materials and liquids
- Ideal for use as sample bottles
- Useful for dry powders, soil samples, and specimen storage
- Made from Wheaton 800 glass, which meets USP Type III standards
- Graduated in mL and oz.
Autoclavable black phenolic cap with rubber liner.

Specifications
Specifications
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Diameter (English) | 1.6 in. |
Material | Glass |
Quantity | 48/Pk. |
Closure Color | White |
Height (Metric) | 85 mm |
Height (English) | 3.3 in. |
Closure Liner | Poly/Vinyl |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction