Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Grinding Chamber Replacement Parts For Tapered Tissue Grinders With PTFE Pestles
Shop All DWK Life Sciences Products

Click to view available options
Capacity:
0.03 oz., 1mL
0.16 oz., 5mL
0.5 oz., 15mL
Length (English) Tube:
1.9 in.
3.6 in.
4.48 in.
Tube Diameter (English) Outside:
0.43 in.
0.51 in.
0.7 in.
Description
- Grinders are available with glass or fluoropolymer resin pestles
- Glass pestles are ideal for the homogenization of heart, muscle, lung, skin, and plant tissue
- Fluoropolymer resin pestles are ideal for use with soft tissues such as brain and feature a stainless steel shaft with a 6.3mm (1/4 in.) diameter
- Grinding chamber is made of low extractable borosilicate glass
- The conical tip of the grinding chamber allows initial reduction, followed by passage through the cylindrical section for the final homogenization step
- When pestle is “bottomed”- within the grinding chamber, the clearance is a uniform 0.102 to 0.152mm (0.004 to 0.006 in.)
Specifications
Specifications
| Capacity (English) | 0.03 oz. |
| Capacity (Metric) | 1 mL |
| Material | Borosilicate Glass |
| Product Type | Grinding Chamber |
| For Use With (Application) | Tapered tissue grinder with PTFE pestle |
| For Use With (Equipment) | Tapered tissue grinder |
| Length (English) Tube | 1.9 in. |
| Length (Metric) Tube | 49mm |
| Tube Diameter (English) Outside | 0.43 in. |
| Tube Diameter (Metric) Outside | 11mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction