Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences™ Wheaton™ KeepIT™ Freezer Boxes
SDP

Catalog No. 13606103 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Blue
Green
Pink
Red
White
Yellow
Holds:
100 (1.2 to 2 mL Internal Threaded Cryogenic Vial)
25 (1.2 to 2 mL External Threaded Cryogenic Vial)
81 (1.2 to 2 mL External Threaded Cryogenic Vial)
Type:
Freezer Box
KeepIT -100 Freezer Box
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Holds Type
13-606-103 Yellow 81 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13-606-105 Blue 81 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
03-084-102 Red 25 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13-606-102 White 81 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
03-084-106 Blue 25 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13-606-101 Pink 81 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13-606-104 Green 81 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13-606-106 Red 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) Freezer Box
03-084-105 Green 25 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13-606-100 Red 81 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
03-084-104 Yellow 25 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13-606-107 Pink 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) Freezer Box
03-084-101 White 25 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13-606-109 Yellow 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) Freezer Box
13-606-108 White 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) Freezer Box
13-606-111 Blue 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) Freezer Box
03-084-103 Pink 25 (1.2 to 2 mL External Threaded Cryogenic Vial) Freezer Box
13-606-110 Green 100 (1.2 to 2 mL Internal Threaded Cryogenic Vial) KeepIT -100 Freezer Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 13-606-103 Supplier DWK Life Sciences™ Supplier No. W651703Y
Add to Cart
Add to Cart

Provides an ideal method for batching and storing samples.

Six different colors match the colors of CryoELITE Cryogenic Vials, creating alternatives for batching and identifying groups of samples.

  • KeepIT-100 accommodates up to 100 internal threaded vials, KeepIT-81 accommodates 81 external threaded vials, and KeepIT-25 accommodates up to 25 internal or external threaded cryogenic vials; Vial sizes: 1.2 – 2mL
  • Openings in bottom facilitate scanning CryoELITE 2D Data Matrix Bar Code Inserts and allow for drainage of liquid nitrogen
  • Made from Eastman Tritan™ BPA-free, shatter-resistant resin
  • Standard footprint is compatible with liquid nitrogen storage shelves and freezer drawers
TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Material Copolyester Resin
Shape Square
Type Freezer Box
For Use With (Application) Batching and Storing Samples
Holds 81 (1.2 to 2 mL External Threaded Cryogenic Vial)
Dimensions (L x W x H) 5.1 x 5.1 x 2 in. (13 x 13 x 5.2 cm)
Length (English) 5.1 in.
Length (Metric) 13 cm
Width (English) 5.1 in.
Width (Metric) 13 cm
Height (English) 2 in.
Height (Metric) 5.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.