Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
15 mL
30 mL
60 mL
125 mL
Color:
Natural
White
Description
Average drop size: 44μL ±6μL
- Radiation-grade polypropylene screw caps and tips packaged separately
- Available in natural or white tips, packaged separately
Specifications
Specifications
| Capacity | 0.1 oz., 3mL |
| Capacity (Metric) | 3 mL |
| Capacity (English) | 0.1 oz. |
| Color | Natural |
| Diameter (English) | 0.55 in. |
| Includes | Extended controlled dropper tip |
| Material | LDPE |
| Closure Included | Yes |
| Height (Metric) | 49 mm |
| Height (English) | 1.93 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction