Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ LDPE Dropping Bottles with Extended Controlled Dropper Tips and Polypropylene Dropper Tip Caps
SDP

Catalog No. 0343961N Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
3 mL
6 mL
7 mL
15 mL
30 mL
60 mL
125 mL
Color:
Natural
White

Extended controlled dropper tip dispenses one drop at a time

Average drop size: 44μL ±6μL

  • Radiation-grade polypropylene screw caps and tips packaged separately
  • Available in natural or white tips, packaged separately

TRUSTED_SUSTAINABILITY

Specifications

Capacity 0.2 oz., 6 mL
Capacity (Metric) 6 mL
Capacity (English) 0.2 oz.
Color White
Diameter (English) 0.66 in.
Includes Extended controlled dropper tip
Material LDPE
Closure Included Yes
Autoclavable Not Autoclavable
Height (Metric) 58 mm
Height (English) 2.28 in.
Closure Material Polypropylene
Closure Size 13-425 mm
Diameter (Metric) 17 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.