Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ LDPE Spray Bottles
SDP

Catalog No. 06451206 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
20 mL
35 mL
60 mL

Wheaton Spray Bottle made of white LDPE

  • Bottle made of white LDPE (Low Density Polyethylene)
  • Includes bottle, atomizer tip, dip tube and screw cap
  • Screw cap made from polypropylene
TRUSTED_SUSTAINABILITY

Specifications

Capacity 2.02 oz., 60mL
Capacity (Metric) 60 mL
Capacity (English) 2.02 oz.
Color White
Dimensions (L x W x H) 1.06 x 2.08 x 4.25 in. (27 x 53 x 108mm)
Includes Bottle, atomizer tip, dip tube and screw cap
Material LDPE
Length (Metric) 27mm
Width (Metric) 53mm
Height (Metric) 108 mm
Product Type Spray Bottle
Width (English) 2.08 in.
Length (English) 1.06 in.
Height (English) 4.25 in.
Closure Material Polypropylene
Closure Size 18-410 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.