Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Leak-Resistant Amber HDPE Bottles with Caps
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
4 mL
8 mL
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Neck Finish:
13-425
20-410
24-410
28-410
38-430
Description
With double-seal closure with cap attached
Ideal for short- and long-term storage and packaging.
- Narrow-mouth
- No drip pour lip for clean pouring
- Polypropylene cap attached remains tight over an extended time
- Convenience packed
Specifications
Specifications
| Capacity | 17 oz., 500 mL |
| Capacity (Metric) | 500 mL |
| Capacity (English) | 17 oz. |
| Color | Amber |
| Diameter (English) | 2.83 in. |
| Material | HDPE |
| Neck Finish | 28-410 |
| Certifications/Compliance | ISO 9001 |
| Height (Metric) | 171 mm |
| Height (English) | 6.73 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction