Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ M-T Vial File™ and Accessories
SDP

Catalog No. 03084128 Shop All DWK Life Sciences Products
Change view
Click to view available options
Product Type:
Alphanumerical Index Card
Index Card
M-T Vial File
Partition
Storage Box
Quantity:
35 Case
6 Case
For Use With (Equipment):
20mL M-T vial file
228778 Hinged Case
228780 Hinged Case
24 x 20mL vials
40 x 4mL vials
54 x 8mL vials
60 x 2mL vials
W228790 Hinged Case
W228792 Hinged Case
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity For Use With (Equipment)
03-084-128 Partition 6 Case 228780 Hinged Case
06-451-338 M-T Vial File 6 Case 60 x 2mL vials
02-912-538 Index Card 35 Case 228780 Hinged Case
02-912-536 Partition 6 Case 228778 Hinged Case
02-912-537 Index Card 35 Case 228778 Hinged Case
03-336-30 Storage Box 6 Case 40 x 4mL vials
02-912-820 Storage Box 6 Case 54 x 8mL vials
02-912-821 Storage Box 6 Case 24 x 20mL vials
02-912-822 Index Card 35 Case W228790 Hinged Case
02-912-823 Alphanumerical Index Card 35 Case 20mL M-T vial file
02-912-825 Partition 6 Case W228792 Hinged Case
02-912-824 Partition 6 Case W228790 Hinged Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 03-084-128 Supplier DWK Life Sciences Supplier No. W228782
Add to Cart
Add to Cart

For compact and organized sample storage

  • Stores vials in clear polystyrene case
  • Foam inserts and partitions provide protection
  • With alphanumerical indexing card for identification
  • Index cards and partitions also available separately

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Storage and Transportation of Sample Vials
For Use With (Equipment) 228780 Hinged Case
No. of Places 40
Product Type Partition
Quantity 6 Case
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.