Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Magnetic Stirrers
SDP

Catalog No. p-4677758
Click to view available options
Speed:
5 to 200 rpm
Stirring Positions:
4

Ideal for low speed, shear sensitive mixing.

  • 5-200 RPM, single and four place units
  • Programmable, remote control and alarm capable
  • Engineered to comply with Industry Standards including UL, CSA, CE, WEEE and RoHs
TRUSTED_SUSTAINABILITY

Specifications

Speed 5 to 200 rpm
Stirring Positions 4
Voltage 100 Vac Microstir, Jap
Plug Type Japan
Type Magnetic Stirrer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.