Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Nephelo Culture Flask with Cleanout Port and Caps
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
300 mL
500 mL
1000 mL
Includes:
14 x 140 mm Sidearm
19 x 140 mm Sidearm
Description
- Low-extractable borosilicate glass
- Side arm size, 19 × 140mm
- Cap sizes, 38mm-430 (top cap) and 20mm-415 (side arm cap)
- Caps have white rubber liner

Specifications
Specifications
Capacity (Metric) | 500 mL |
Material | Borosilicate Glass |
For Use With (Equipment) | Turbidity meter or nephelometer |
Includes | 19 x 140 mm Sidearm |
Length (English) | 5.5 in. |
Length (Metric) | 14 cm |
Thread Size | 430 |
Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction