Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Overhead Stirrer Accessories - Extension Rod
Shop All DWK Life Sciences Products

Click to view available options
Length (Metric):
305 mm
Length (English):
12 in.
Description
Includes
Aluminum rod and clamp for unit mounting
- Dual purpose unit for use with tissue grinders or impellers
- Adjustable speed ranging from 300 to 5000 rpm under load
- Adjustable connector accepts stainless steel shafts up to 0.3125 in. (7.9 mm) in diameter
Order Info
Electrical requirements: 120 VAC, 50/60 Hz, 50 watts

Specifications
Specifications
Diameter (English) | 0.25 in. |
Diameter (Metric) | 6.3 mm |
For Use With (Equipment) | Extension sleeve for lengthening paddles |
Frequency | 50/60 Hz |
Length (English) | 12 in. |
Length (Metric) | 305 mm |
Type | Extension Rod |
Wattage | 50 w |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction