Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Overhead Stirrer Accessories - Extension Rod
SDP

Catalog No. p-3303325
Click to view available options
Length (Metric):
305 mm
Length (English):
12 in.

Includes

Aluminum rod and clamp for unit mounting

Extension sleeves, rods and Swivel blade paddle for Overhead Stirrer

  • Dual purpose unit for use with tissue grinders or impellers
  • Adjustable speed ranging from 300 to 5000 rpm under load
  • Adjustable connector accepts stainless steel shafts up to 0.3125 in. (7.9 mm) in diameter

Order Info

Electrical requirements: 120 VAC, 50/60 Hz, 50 watts

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 0.25 in.
Diameter (Metric) 6.3 mm
For Use With (Equipment) Extension sleeve for lengthening paddles
Frequency 50/60 Hz
Length (English) 12 in.
Length (Metric) 305 mm
Type Extension Rod
Wattage 50 w
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.