Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Polyethylene Snap Caps
Shop All DWK Life Sciences Products

Click to view available options
For Use With (Equipment):
EZ Vial
Snap Cap Sample Bottle
Diameter (Metric) Inner:
11 mm
22 mm
30 mm
34 mm
45 mm
No. per Case:
1000/Cs.
200/Cs.
Description
For use with Snap Cap sample bottles.
- Natural low density polyethylene
- Snap Cap
- Color: Natural
- No liner
Specifications
Specifications
| Diameter (Metric) Inner | 34 mm |
| Color | Natural |
| Material | LDPE |
| No. per Case | 200/Cs. |
| Certifications/Compliance | ISO 9001 |
| For Use With (Equipment) | Snap Cap Sample Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction