Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Polyethylene Snap Caps
SDP

Catalog No. p-76220 Shop All DWK Life Sciences Products
Click to view available options
For Use With (Equipment):
EZ vial
Snap cap sample bottle
Diameter (Metric) Inner:
11 mm
22 mm
30 mm
34 mm
45 mm
No. per Case:
1000 Cs.
200 Cs.

All sizes have tabs for easy removal

For use with Snap Cap sample bottles.

  • Natural low density polyethylene
  • Snap Cap
  • Color: Natural
  • No liner

TRUSTED_SUSTAINABILITY

Specifications

Color Natural
Diameter (Metric) Inner 22 mm
Material LDPE
No. per Case 200 Cs.
Certifications/Compliance ISO 9001
For Use With (Equipment) Snap cap sample bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.