Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders

Click to view available options
Capacity:
0.06 oz., 2mL
0.16 oz., 5mL
0.33 oz., 10mL
0.5 oz., 15mL
1.01 oz., 30mL
1.85 oz., 55mL
Material:
Borosilicate Glass
Plastic-coated Glass
Length (Metric):
203mm
219mm
266mm
Description
Choose grinders with or without plastic safety coating
- Manufactured from Wheaton-33™ low-extractable borosilicate glass
- Interchangeable parts
- Stainless-steel rod can be inserted in an electric overhead stirrer
- PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
- Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
- Autoclavable
Order Info
Rod dimensions, 1/4 in. diameter (6mm)

Specifications
Specifications
Clearance (English) | 0.004 to 0.006 in. |
Clearance (Metric) | 0.1 to 0.15mm |
Autoclavable | Autoclavable |
Diameter (English) Shaft | 0.25 in. |
Diameter (Metric) Shaft | 6.3mm |
Capacity (English) | 1.85 oz. |
Capacity (Metric) | 55 mL |
Material | Borosilicate Glass |
Product Type | Tissue Grinder |
For Use With (Application) | Preparation of tissue homogenates |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction