Learn More
DWK Life Sciences Wheaton™ Safety-Coated Bottles without Closures
Shop All DWK Life Sciences Products

Description
- Made from clear and amber soda-lime glass that conforms to USP Type III requirements
- 80 oz. and 4L sizes come with jug handle
Specifications
Specifications
| Capacity | 250 mL, 8 oz. |
| Capacity (Metric) | 250 mL |
| Capacity (English) | 8 oz. |
| Coating | Plastisol |
| Color | Clear |
| Diameter (English) | 2.4 in. |
| Material | Soda Lime Glass |
| Certifications/Compliance | USP Type III |
| Closure Included | No |
| Height (Metric) | 140 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.