Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Bottles
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
4 mL
12 mL
24 mL
Description
- Packaged in corrugated trays with partitions
- Pre-attached low density polyethylene snap caps
- Available in a range of capacities and cap sizes

Specifications
Specifications
Capacity | 0.8 oz., 24 mL |
Capacity (Metric) | 24 mL |
Capacity (English) | 0.8 oz. |
Color | Clear |
Diameter (English) | 1.1 in. |
Material | Glass |
Closure Color | Natural |
Height (Metric) | 52 mm |
Height (English) | 2 in. |
Closure Material | LDPE |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction