Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ BioStir™ Magnetic Stirrers
SDP

Catalog No. p-3303922 Shop All DWK Life Sciences Products
Click to view available options
Electrical Requirements:
120VAC
230VAC
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Ideal for general mixing and difficult-to-dissolve solutes. Wheaton™ BioStir™ Magnetic Stirrers are available in single or 4-place units.

  • Programmable
  • 5 to 200 RPM
  • Remote control and alarm capable
  • Waterproof stainless steel housing
  • Operating temperature range of 15°C to 40°C
TRUSTED_SUSTAINABILITY

Specifications

Speed Slow
Electrical Requirements 230VAC
Plug Type Central European
Type Micro-stir
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.