Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Septa for Open-Top Caps
Can be used with screw caps
$159.00 - $779.00
Specifications
Sterility | Sterile |
---|---|
Closure Material | Phenolic |
Autoclavable | Autoclavable |
Closure Type | Septa |
Catalog Number | Mfr. No. | Septum | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Septum | Closure Size | Price | Quantity & Availability | ||||
02-927-024
|
DWK Life Sciences
W240596 |
PTFE-faced natural rubber | 20 mm |
Case of 100 for $185.00
|
|
06-450-71
|
DWK Life Sciences
W240594 |
PTFE-faced natural rubber | 15 mm |
Case of 100 for $159.00
|
|
06-450-69
|
DWK Life Sciences
W240590 |
PTFE-faced silicone | 33 mm |
Case for $779.00
|
|
06-450-67
|
DWK Life Sciences
W240587 |
PTFE-faced silicone | 22 mm |
Case of 100 for $443.00
|
|
Description
- For caps with open tops
- Autoclavable
Specifications
Sterile | |
Phenolic | |
Autoclavable | |
Septa |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title