Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Shaker Flasks With Three Baffles
SDP

Catalog No. 100427B
Click to view available options
Capacity (Metric):
50 mL
125 mL
250 mL
500 mL
1000 mL
2000 mL

Autoclavable borosilicate glass that conforms to USP Type I and ASTM E 438 Type I, Class A requirements.

  • For use with orbital or reciprocating shakers
  • Baffles improve aeration and mixing for microbial and bacterial cultures
  • Break resistant lip for use with stopper, cotton plug or film cover
  • Pinched neck design to reduce splashing on flasks with 4 baffles
TRUSTED_SUSTAINABILITY

Specifications

Description Style: Shaker
Diameter (English) Outer 2.5 in.
Capacity (Metric) 125 mL
Material Borosilicate Glass
For Use With (Equipment) Orbital or reciprocating shakers
Height (English) 4.33 in.
Height (Metric) 11 cm
Neck Style Pinched
No. per Case Case of 1
Autoclavable Autoclavable
Bottom Shape Baffled
Diameter (Metric) Outer 66 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.