Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Shorty Vials™ Glass Sample Vials in Lab File™: with Caps
SDP

Catalog No. 02912506 Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
2 mL
4 mL
6 mL
Diameter (Metric) Outer:
15 mm
17 mm
19 mm
Material (Liner):
14B Rubber
PTFE/14B Rubber

Catalog No. 02-912-506

Supplier: DWK Life Sciences W225291

Only null left
Add to Cart
Add to Cart

Come in convenient Lab File partitioned trays

Offering a variety of uses ranging from sample storage to freeze-drying.

  • Clear vials made from borosilicate glass
  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Shorty Vials feature a low profile for greater stability and less dead volume
  • Supplied with attached caps to help maintain cleanliness or without caps (replacement caps can be purchased separately)
  • Vials and caps are autoclavable
  • Selected items fit M-T Vial File™—polystyrene trays with partitions that provide an easy way to inventory samples or to store empty vials

Clear Vials

  • Made from low extractable borosilicate glass to provide superior chemical resistance
  • Conform to USP Type I and ASTM E 438 Type I, Class A requirements
Cap Liners
  • 14B rubber-lined black phenolic screw cap for aqueous samples
  • PTFE/14B rubber-lined black phenolic screw cap for organic samples

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) 14B Rubber
Color Clear
Diameter (Metric) Outer 15 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 2 mL
For Use With (Application) For uses ranging from sample storage to freeze drying
Thread Style Screw
Volume (English) 0.5 dr.
Closure Material Phenolic
Closure Type Screw Cap
For Use With (Equipment) M-T File™ and Vial Rack
Autoclavable Autoclavable
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Height (Metric) 31 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.