Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Shorty Vials™ Glass Sample Vials in Lab File™: without Caps
GSA_VASDP

Catalog No. p-4893989
Click to view available options
Volume (Metric):
2 mL
4 mL
6 mL
Diameter (Metric) Outer:
15 mm
19 mm

Come in convenient Lab File partitioned trays

Offering a variety of uses ranging from sample storage to freeze-drying.

  • Clear vials made from borosilicate glass
  • Fabricated from glass tubing for uniform sidewall and bottom thickness
  • Shorty Vials feature a low profile for greater stability and less dead volume
  • Caps sold separately
  • Vials and caps are autoclavable
  • Selected items fit M-T Vial File™—polystyrene trays with partitions that provide an easy way to inventory samples or to store empty vials

Clear Vials

  • Made from low extractable borosilicate glass to provide superior chemical resistance
  • Conform to USP Type I and ASTM E 438 Type I, Class A requirements

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 19 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 4 mL
For Use With (Application) For uses ranging from sample storage to freeze drying
Thread Style Screw
Volume (English) 1.08 dr.
Autoclavable Autoclavable
Closure Type Screw Cap
Height (Metric) 43 mm
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
For Use With (Equipment) Vial Rack
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.