Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Single-Use Polyethylene Pasteur Pipettes
SDP

Catalog No. 15112205 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
5 mL
7 mL
23 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
15-112-205 7 mL
15-112-204 5 mL
15-112-206 23 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15-112-205 Supplier DWK Life Sciences Supplier No. 711116
Add to Cart
Add to Cart

Ideal for general liquid transfer applications and extracting samples for analysis

  • Manufactured from soft, flexible, inert non-toxic polyethylene
  • Ideal for safe and easy transfer of liquid samples
  • Clear graduations on the 1 mL and 3 mL versions
  • Support ease of volume control
  • Suitable for use as a freeze vial when the bulb is fully heat sealed
  • Jumbo pipettes are ideal for larger volume transfer or accessing liquids in taller vessels
  • Easy to handle with gloved hands
  • Non-toxic material can be safely incinerated for disposal
  • Available in easy-to-open, paper-plastic peel pouches
TRUSTED_SUSTAINABILITY

Specifications

Material Polyethylene
Sterility Non-sterile
Graduations Up to 3 mL in 0.5 mL increments
Volume (Metric) Dispense 3 mL
Color Clear
Volume (Metric) 7 mL
Length (Metric) 160 mm
Type Transfer Pipet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.