Learn More
Socorex Acura™ 835 Manual Single-Channel Pipets from DWK Life Sciences™

Shop All DWK Life Sciences Products


Description
Optimal for indoor and outdoor environmental analysis, clinical chemistry and cell culture applications, the 835 Macro offers superior performance and make pipetting safer than ever. Located on the front of the instrument, the display window allows set volume to be visible at all times during pipetting. State-of-the-art micrometric volume setting is performed smoothly and precisely by turning push button. Finely machined click-stops and free rotating cap prevent any unwanted volume alteration.
- Smart and reliable volume adjustment
- Single-handed volume setting
- Interchangeable nozzle protection filter
- Justip™ adjustable tip ejector fitting most tips
- Swift-set user calibration system
- Shock, UV-light and autoclaving resistance
- Pasteur pipette fitting 2 and 5mL models
Warranty and Services
Three year
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Accuracy | ±0.6%, <±1.1%, <±1.5% |
| Certifications/Compliance | CE, IVD 98/79 EEC |
| Compatible Tips | Macro 5 mL tip |
| Autoclavable | Autoclavable |
| For Use With | Macro Tip 5 mL |
| Model | 835 |
| Number of Channels | 1 |
| Product Line | Acura |
| Type | Manual Pipette |
| Volume (Metric) | 0.5 to 5 mL |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.