Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Socorex Acura™ Multichannel Micropipettors from DWK Life Sciences™
SDP

Catalog No. p-3077755 Shop All DWK Life Sciences Products
Click to view available options
Volume (Metric):
0.5 to 10 μL
20 to 200 μL
4 to 350 μL
40 to 350 μL
5 to 50 μL
Number of Channels:
8
12
Accuracy:
<±0.9%
±1%
±1.0%
±3.5%
Increments:
0.01 μL
0.1 μL
0.2 μL
0.4 μL

Fast and easy calibration reduces pipettor downtime.

  • Easy, swift-set calibration requires no additional tools beyond a balance and distilled water
  • Improved volume display can be seen easily during use, without changing your hand position
  • Tip ejector is positioned for use by either hand, even when wearing gloves
  • Autoclavable to 121°C (248°F), fully assembled

Order Info

Compatible with Wheaton Precision Micropipette tips and all Fisherbrand™ universal-fit tips.

Warranty and Services

Three years, including two years on original calibration

†Measured at 1μL.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±3.5%
Compatible Tips Wheaton precision micropipette tip, universal fit tip
Autoclavable Autoclavable
Number of Channels 12
Product Line Acura
Type Micropipette
Volume (Metric) 0.5 to 10 μL
Increments 0.01 μL
Warranty 3 Years
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.