Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Socorex Acura™ Single-Channel Variable Volume Micropipetters Trade-In PROMO
Shop All DWK Life Sciences Products

Click to view available options
Accuracy:
±2%, <±4%, <±6%
Model:
Acura™ 826 XS
Increments:
0.002μL
Volume (Metric):
0.1 to 2 μL
Description
Fully assembled unit is autoclavable to 121°C (250°F), reducing the time needed to bring pipetter back into service after contamination.
- Tip ejector is positioned for easy use by either hand, even when wearing gloves
- JustTip™ system allows for easy adjustment of tip ejector so that it can be used with most tips
- Volume display can be easily read without changing hand position
- Excellent ergonomic shape and size ratio; very light weight
- New springs and tightness seal for extra-smooth activation
- Increased drivability with short, narrow shaft
- Easier to use when working in a fume hood
- Conical shaft end for easy reach in smaller microtubes

Specifications
Specifications
Accuracy | ±2%, <±4%, <±6% |
Certifications/Compliance | CE, IVD 98/79 EEC |
Compatible Tips | Ultra 10μL tip |
Autoclavable | Autoclavable |
For Use With | Ultra 10 μL Tip |
Model | Acura™ 826 XS |
Number of Channels | 1 |
Product Line | Wheaton™ Socorex™ Acura™ |
Type | Variable Volume Micropipette |
Volume (Metric) | 0.1 to 2 μL |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction