Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Soxhlet Extraction Apparatus With Standard Taper Ground Joints
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
250 mL
Thread Size:
45/50
Description
- Manufactured from low extractable borosilicate glass

Specifications
Specifications
Product Type | Soxhlet Extraction Apparatus |
Capacity (Metric) | 250 mL |
Capacity (English) | 8.45 oz. |
Material | Borosilicate Glass |
Includes | Standard taper ground joints, 15mL graduated funnel, anodized aluminum clamp, No. 5 silicone stopper |
For Use With (Application) | Used for continuous extraction of analytes from a solid into an organic solvent |
Certifications/Compliance | ASTM E 438 |
Thread Size | 45/50 |
Standard Taper Joint | 24/40 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction