Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences™ Wheaton™ Square HDPE Jug
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
2840 mL
3785 mL
Description
- Ideal for storage and transport of liquids
- Integral handle supports carrying of the bottle
- Good chemical resistance
Specifications
Specifications
| Capacity (Metric) | 3785 mL |
| Capacity (English) | 128 oz. |
| Color | Clear |
| Diameter (English) | 5.62 in. |
| Material | HDPE |
| Quantity | 4 Jugs/Cs. |
| Sterility | Non-sterile |
| Closure Color | White |
| Graduated | No |
| Mouth | Threaded |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction