Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Standard Opening Glass Vials
SDP

Catalog No. 0334465 Shop All DWK Life Sciences Products
Change view
Click to view available options
Color:
Amber
Clear
Quantity:
100 Pk.
1000 Cs.
1000 Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Quantity
03-344-65 Clear 1000 Cs.
06-406AA Clear 100 Pk.
06-446F Amber 1000 Cs.
03-344-66 Amber 1000 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 03-344-65 Supplier DWK Life Sciences Supplier No. 22368201
Add to Cart
Add to Cart

Made with Type I Borosilicate glass

  • 1.5mL (0.05 oz.)
  • 12 dia. x 32mm H (0.47 dia. x 1.26 in. H)
  • 11mm (0.43 in.) Crimp Top

TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.5 mL
Height (English) 1.25 in.
Volume (English) 0.05 oz.
Closure Type Crimp Cap
Quantity 1000 Cs.
Closure Size 11 mm
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.