Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Straight Plug Rubber Stoppers
SDP

Catalog No. 0645154 Shop All DWK Life Sciences Products
Click to view available options
Color:
Black
Gray
Red
Diameter (Metric) Outer:
13 mm
20 mm
28 mm
Material:
Chlorobutyl-Isoprene
FEP
Rubber
Viton
Product Type:
Straight Plug Stopper
Two-leg Lyophilization Stopper

Catalog No. 06-451-54

Supplier: DWK Life Sciences 224100177

Provides maximum sealing for vials with straight-wall glass finishes. Wheaton™ Straight Plug Rubber Stoppers are manufactured from the highest quality raw materials.

  • Autoclavable
  • Available in a variety of sizes/colors
  • Manufactured to yield exceptional dimensional stability
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Vacule Ampules
Color Black
Diameter (Metric) Outer 20 mm
Material Viton
Product Type Straight Plug Stopper
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.