Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Trypsinizing Flasks with Side Arm
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
35 mL
75 mL
150 mL
300 mL
700 mL
Graduated:
No
Yes
Description
- Sidearm allows easier decanting of contents while retaining large particles behind the dam
- Sidearm caps are 20-415 size
- Caps have white styrene-butadiene rubber liners
- Flasks made from Wheaton 33 low extractable borosilicate glass that conforms to USP Type I and ASTM E- 438 Type I, Class A requirements

Specifications
Specifications
Description | Style: Erlenmeyer Trypsinizing |
Capacity (Metric) | 35 mL |
Material | Borosilicate Glass |
For Use With (Application) | Used for forming cell suspensions through trypsin digestion of connective proteins |
Includes | 20-415 Sidearm cap and top cap have white Styrene Butadiene Rubber liner |
Thread Size | 430 |
Autoclavable | Autoclavable |
Graduated | No |
Closure Type | Screw |
Closure Size | 24 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction