Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ V Vial™ with Crimp Top Finish; no Closures
SDP

Catalog No. 22021832
Click to view available options
Volume (Metric):
0.1 mL
0.3 mL
1 mL
2 mL
3 mL
5 mL
Height (Metric):
32 mm
40 mm
41 mm
46 mm
61 mm
Diameter (Metric) Outer:
12 mm
13 mm
20 mm
Volume (English):
0.027 dr.
0.1 dr.
0.3 dr.
0.5 dr.
0.8 dr.
1.4 dr.

Ideal for small scale reactions, centrifugation, storage, packaging and shipping of vital samples.

  • Not graduated
  • Clear vials are manufactured from Wheaton-33™ low extractable borosilicate glass
  • Conical interior bottoms are designed to provide total downward drainage for maximum sample retrieval

Order Info

Closures are sold separately.

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.51 in.
Diameter (Metric) Inner 13 mm
Color Clear
Diameter (Metric) Outer 20 mm
Material Borosilicate Glass (Low Extractable)
Volume (Metric) 5 mL
For Use With (Application) Used for small scale reactions, centrifugation, storage, packaging and shipping of vital samples
Graduated No
Style Conical V
Volume (English) 1.4 dr.
Closure Type Crimp Cap
Height (Metric) 61 mm
Certifications/Compliance ASTM E438, USP Type I, Type I, Class A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.