Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Solid-Top Screw Cap, Amber
Shop All DWK Life Sciences Products

Click to view available options
Volume (Metric):
1 mL
2.0 mL
5 mL
Diameter (Metric) Outer:
13 mm
20 mm
Height (Metric):
44 mm
65 mm
Description
Includes
14B rubber-lined black phenolic screw caps faced with PTFE
Amber vials are made of“320”Type I glass for light-sensitive materials
Specifications
Specifications
| Material (Liner) | PTFE/14B Rubber |
| Color | Amber |
| Diameter (Metric) Outer | 13 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1 mL |
| For Use With (Application) | Ideal for small scale reactions, centrifugation, storage, packaging and shipping |
| Style | Conical V |
| Thread Style | Screw |
| Volume (English) | 0.3 dr. |
| Closure Material | Phenolic |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction