Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Screw Caps with bonded PTFE Faced Silicone Liner for E-Z Ex-Traction™ Vials
Shop All DWK Life Sciences Products

Click to view available options
Neck Finish:
13-425
15-425
22-400
24-400
No. per Case:
100 Cs.
1000 Cs.
250 Cs.
500 Cs.
No. per Pack:
100/Cs.
1000/Cs.
250/Cs.
500/Cs.
Description
- Autoclavable

Specifications
Specifications
Color | White |
Material | Polypropylene |
No. per Case | 250 Cs. |
No. per Pack | 250/Cs. |
Neck Finish | 13-425 |
Certifications/Compliance | ISO 9001 |
Autoclavable | Autoclavable |
For Use With (Equipment) | 2 and 4mL Vial |
Closure Liner | PTFE/Silicone |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction