Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Whirl-Pak™ Write-On Homogenizer Sterilized Filter Bag
GREENER_CHOICESDP

Catalog No. 14209143
Change view
Click to view available options
Capacity (Metric):
207 mL
710 mL
1627 mL
2041 mL
2721 mL
4081 mL
Closure Type:
None
Tape and Wire
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type
14-209-143 4081 mL Tape and Wire
01-812-94 207 mL Tape and Wire
01-812-69 710 mL Tape and Wire
01-812-5 1627 mL Tape and Wire
14-209-146 1627 mL None
14-209-145 2041 mL Tape and Wire
08-812-20 2721 mL Tape and Wire
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Catalog No. 14-209-143 Supplier Whirl-Pak™ Supplier No. B01525
Add to Cart
Add to Cart
This item is not returnable. View return policy

Full-page filters solids out of a sample when using a homogenizer blender. Bags contain a finely perforated middle layer to filter solids and feature puncture proof tabs that help form a leak free closure.

  • Ideal for liquid, semi-solid, or solid samples
  • Filter layer separates liquid and solids, allowing for easy pipetting
  • Capacity is measured in fluid ounces when the bag is closed and tab is folded over three times
  • White write-on area
  • Suitable for use with most homogenizer blenders
  • Puncture proof tabs with no sharp points to damage bags or gloves
  • Collect, blend and incubate samples all in one container, lower CO2 impact to sampling bottle
  • Polyethylene

Order Info

Not for use at temperatures above 82°C (180°F).

Compliance

Meet requirements for single-serve containers for milk and milk products.

Specifications

Description With closure
Autoclavable Not Autoclavable
Certifications/Compliance FDA Approved
Closure Type Tape and Wire
Color Clear with White Block
Disposable Single-use
For Use With (Application) Collect, Store, and Transport Samples
For Use With (Equipment) Stomacher, Blender, Homogenizer
Includes Bag
Material Polyethylene
Sterility Sterile
Tubing Style Continuous perimeter seal with tape and wire closure, full-page filter
Fill Volume 138 oz.
Latex Free Yes
No. per Pack 100/Pk.
Outer Packaging Cardboard
Product Line Blender Bag
Protective Inner Packaging Plastic
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 4 mil
Dimensions (L x W) 38 x 38 cm (15 x 15 in.)
Length (English) 15 in.
Width (English) 15 in.
Product Type Blender Bag (Straight Bottom)
Capacity (English) 138 oz.
Capacity (Metric) 4081 mL
Length (Metric) 38 cm
Width (Metric) 38 cm
Thickness (Metric) 0.102 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.