Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ White Diamond Series Combo Unit with Controlled Auto Defrost Freezer
GREENER_CHOICESDP

Catalog No. p-7237786
Click to view available options
Capacity (Metric) Refrigerator:
147 L
297 L
Door Style:
Glass Swing (Refrigerator), Solid (Freezer)
Solid Swing
Shelves:
5 Adjustable
8 Adjustable

Our White Diamond Series Refrigerator and Freezer Combo Unit with Controlled Auto Defrost provides premium refrigeration and freezing capabilities in one streamlined unit that mimics the convenience of auto defrost freezers without the typical temperature spikes that can damage stored products.

  • Microprocessor temperature controllers
  • Digital temperature displays
  • Integrated alarm systems
  • Forced draft circulation refrigerator
  • Patented Controlled Auto Defrost technology
  • Probe access ports (refrigerator and freezer)
  • Keyed door locks
  • Adjustable shelving and interior refrigerator lighting
  • Natural hydrocarbon refrigerant

Specifications

Type Refrigerator Freezer Combo
Capacity (English) Freezer 1 cu. ft.
Capacity (English) Refrigerator 5.2 cu. ft.
Capacity (Metric) Freezer 28 L
Capacity (Metric) Refrigerator 147 L
Temperature Range (Freezer) -15°C to -25°C
Temperature Range (Refrigerator) 2°C to 8°C
Temperature (Setpoint) 4°C (Refrigerator), −20°C (Freezer)
Temperature Stability ±0.1°C
Door Style Glass Swing (Refrigerator), Solid (Freezer)
No. of Doors 2
Shelves 5 Adjustable
Compressor H-drive
Defrost Automatic
Monitoring Options Audible and Visual High and Low Temperature Alarms
Refrigerant Natural Hydrocarbon Refrigerant
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Insulation Polyurethane Foam
Interior Metal, Plastic
Certifications/Compliance UL
Style Upright
Display Digital Temperature Display
Casters No
Color White
Condenser Type Fan-forced
For Use With (Application) Cold Storage
Min. Clearance 56 in.
Ports Probe Access Port
Warranty 3 year parts and labor warranty, plus an additional 2 year compressor parts warranty
Energy Usage 115 V, 60 Hz, 1/3 HP Refrigerator, 1/8 HP Freezer
Amperage 2.3 A (Refrigerator), 1 A (Freezer)
Plug Type NEMA 5-15
Voltage 115 V
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.