Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ White Diamond Series Laboratory and Medical Stainless Steel Freezer
GREENER_CHOICESDP

Catalog No. 22651333 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
23 cu. ft.
49 cu. ft.
Temperature Range:
-15°C to -25°C
-27°C to -35°C
No. of Doors:
1
2
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Temperature Range No. of Doors
22-651-333 23 cu. ft. -15°C to -25°C 1
22-651-362 23 cu. ft. -27°C to -35°C 1
22-651-334 49 cu. ft. -15°C to -25°C 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 22-651-333 Supplier Corepoint Scientific™ Supplier No. NSWDF231SSS/0A
Add to Cart
Add to Cart
Request a Quote

This high-performance White Diamond Series Laboratory and Medical Stainless Steel Freezer provides quality cold storage in laboratory settings. Solid, stainless steel construction adds to the professionalism and long-term durability of this unit.

  • Microprocessor temperature controller
  • Touch screen digital display
  • Integrated temperature and product safety alarms
  • Password-protected control panel
  • USB port for data transfer and software updates
  • Digital 24-hour temperature chart
  • Temperature data logging
  • Probe access port
  • Keyed door lock
  • Adjustable shelving and interior lighting
  • Natural hydrocarbon refrigerant

Specifications

Type Upright Freezer
Capacity (English) 23 cu. ft.
Capacity (Metric) 651 L
Temperature Range -15°C to -25°C
Temperature Sensor Microprocessor Temperature Controller
Temperature (Setpoint) −15°C to −25°C
Temperature Stability ±0.1°C
Door Style Solid Swing
No. of Doors 1
Insulation Urethane
Interior Aluminum, Stainless Steel
Shelves 5 Adjustable
Certifications/Compliance ETL
Style Upright
Display Touch Screen Digital Temperature Display
Casters Yes
Color Silver
Condenser Type Fan-forced
For Use With (Application) Cold Storage
Ports Probe Access Port
Warranty 3 year parts and labor warranty, plus an additional 2 year compressor parts warranty
Defrost Automatic
Min. Clearance 87 in.
Dimensions (DxWxH) Exterior 845.7 × 682.6 × 2114.6 mm ( 33.3 × 26.9 × 83.3 in.)
Monitoring Options Alarm Module, Battery Back-up
Amperage 8 A
Plug Type NEMA 5-15
Voltage 115 V
Energy Usage 115 V, 60 Hz, 8 Amps, 3/4 HP
Compressor H-drive
Refrigerant Natural Hydrocarbon Refrigerant
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.