Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corepoint Scientific™ White Diamond Series Laboratory and Medical Stainless Steel Refrigerator
GREENER_CHOICESDP

Catalog No. 22651329 Shop All Nor-Lake Scientific Products
Change view
Click to view available options
Capacity (English):
23 cu. ft.
49 cu. ft.
72 cu. ft.
Capacity (Metric):
651 L
1388 L
2039 L
Door Style:
Solid Swing
Swing Glass
No. of Doors:
1
2
3
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Door Style No. of Doors
22-651-329 72 cu. ft. 2039 L Swing Glass 3
22-651-327 23 cu. ft. 651 L Swing Glass 1
22-651-328 49 cu. ft. 1388 L Swing Glass 2
22-651-330 23 cu. ft. 651 L Solid Swing 1
22-651-331 49 cu. ft. 1388 L Solid Swing 2
22-651-332 72 cu. ft. 2039 L Solid Swing 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-651-329 Supplier Corepoint Scientific™ Supplier No. NSWDR723SSG/0
Add to Cart
Add to Cart
Request a Quote

This high-performance White Diamond Series Laboratory and Medical Stainless Steel Refrigerator provides quality cold storage in laboratory settings. Solid, stainless steel construction adds to the professionalism and long-term durability of this unit.

  • Microprocessor temperature controller
  • Touch screen digital display
  • Integrated temperature and product safety alarms
  • Password-protected control panel
  • USB port for data transfer and software updates
  • Digital 24-hour temperature chart
  • Temperature data logging
  • Probe access port
  • Keyed door lock
  • Adjustable shelving and interior lighting
  • Natural hydrocarbon refrigerant

Specifications

Type Refrigerator
Capacity (English) 72 cu. ft.
Capacity (Metric) 2039 L
Temperature Range 1°C to 10°C
Temperature Sensor Microprocessor Temperature Controller
Temperature (Setpoint) 1°C to 10°C
Temperature Stability ±0.1°C
Refrigerant Natural Hydrocarbon Refrigerant
Door Style Swing Glass
No. of Doors 3
Shelves 15 Adjustable
Exterior Finish Stainless Steel
Insulation Urethane
Interior Aluminum, Stainless Steel
Certifications/Compliance ETL
Style Upright
Display Touch Screen Digital Temperature Display
Casters Yes
Color Silver
Condenser Type Fan-forced
For Use With (Application) Cold Storage
Ports Probe Access Port
Warranty 3 year parts and labor warranty, plus an additional 2 year compressor parts warranty
Defrost Cycle
Min. Clearance 87 in.
Monitoring Options Alarm Module, Battery Back-up
Compressor H-drive
Diameter (English) 81 in.
Diameter (Metric) 2057 mm
Amperage 7.5 A
Plug Type NEMA 5-15
Voltage 115 V
Energy Usage 115 V, 60 Hz, 7.5 Amps, 1/2 HP
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.