Learn More
Corepoint Scientific™ White Diamond Series Laboratory and Medical Stainless Steel Refrigerator

Shop All Nor-Lake Scientific Products


Description
- Microprocessor temperature controller
- Touch screen digital display
- Integrated temperature and product safety alarms
- Password-protected control panel
- USB port for data transfer and software updates
- Digital 24-hour temperature chart
- Temperature data logging
- Probe access port
- Keyed door lock
- Adjustable shelving and interior lighting
- Natural hydrocarbon refrigerant
Specifications
Specifications
| Type | Refrigerator |
| Capacity (English) | 23 cu. ft. |
| Capacity (Metric) | 651 L |
| Temperature Range | 1°C to 10°C |
| Temperature Sensor | Microprocessor Temperature Controller |
| Temperature (Setpoint) | 1°C to 10°C |
| Temperature Stability | ±0.1°C |
| Refrigerant | Natural Hydrocarbon Refrigerant |
| Door Style | Solid Swing |
| No. of Doors | 1 |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.