Learn More
Corepoint Scientific™ White Diamond Series Refrigerator/Freezer Combination

Shop All Nor-Lake Scientific Products


Description
- Two exterior swing doors (glass door refrigerator/solid door freezer), not reversible
- Microprocessor temperature controller, refrigerator and freezer
- Digital temperature display with sample simulated probe, refrigerator and freezer
- Adjustable operating temperature range: Refrigerator: 1 to 10°C; Freezer: -15 to -25°C
- Audible and visual high and low temperature alarms, refrigerator and freezer
- Remote alarm contacts, refrigerator and freezer
- Six adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Refrigerator
- Adjustable shelves with guard rail on back to prevent product from being pushed against back wall, Freezer
- Bottom footed shelf to allow air circulation, Refrigerator and Freezer
- Keyed door locks
- Magnetic door gasket for positive seal
- Leveling legs
- Stacking kit
- LED interior lights
- Two probe access ports (3/8 in.); one, refrigerator/one, freezer
- HFC-free refrigerant (R600a), foam insulation and packaging
- UL/C-UL Listed
Specifications
Specifications
| Type | Microprocessor Temperature Controller |
| Capacity (English) Freezer | 4.2 cu. ft. |
| Capacity (English) Refrigerator | 4.6 cu. ft. |
| Capacity (Metric) Freezer | 120 L |
| Capacity (Metric) Refrigerator | 130 L |
| Temperature Range (Freezer) | -15°C to -25°C |
| Temperature Range (Refrigerator) | 1°C to 10°C |
| Door Style | Swing Solid (2), Right-hinged |
| Hinge Side | Right |
| Shelves | 2 Adjustable, 1 Fixed (Refrigerator); 2 Fixed (Freezer) |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.