Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ White Dissolvable Paper Labels

Catalog No. p-7160222
Click to view available options
Dimensions (LxW):
100 ft. x 0.5 in.
100 ft. x 0.75 in.
100 ft. x 1 in.
100 ft. x 1.5 in.
100 ft. x 2 in.

This B-403 material completely dissolves in warm water within 30 seconds, leaving no adhesive residue behind

  • Ideal for use in laboratory settings, asset tracking or general use
  • Easy removal saves time during re-labeling process
  • Specifications

    Adhesive Type Removable
    Color White
    Finish Matte
    Format Continuous
    Material Paper
    Print Technology Thermal Transfer
    Product Type Labels
    For Use With (Application) Asset tracking;General identification;Laboratory labelling
    For Use With (Equipment) i5100;i7100;i7500;PR Plus;IP Series;THT 76 mm Core Printers
    Labels per Row 1
    Min. Operating Temperature (Metric) -70°C
    Model THT-500-403
    No. per Pack 1 Tape / Roll
    Quantity 1 Ea.
    Size 12.70 mm (W) x 30.48 m (L)
    Temperature Range (English) -94°F to +212°F
    Temperature Range (Metric) -70°C to +100°C
    Thickness (English) 0.0030 in
    Thickness (Metric) 0.0762 mm
    Dimensions (LxW) 100 ft. x 0.5 in.
    Length (English) 100 ft.
    Length (Metric) 30.48 m
    Width (English) 0.5 in.
    Width (Metric) 12.70 mm
    Width (English) Printable Area 12.70 mm
    Alternate Part Number THT-500-403
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.